Square D 8903SMH2V02 Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 3P, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903SMH2V02
  • Rexel Part Number:

    490614
  • UPC:

    78590116877

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Electrically Held, NEMA 3R Enclosure

$ 689.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903SMH2V02

Rexel Part # 490614

UPC 78590116877

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch