Square D 8903SPO1V02 Contactor, Lighting, 60A, 600VAC, 120VAC Coil, 2P, Open No Enclosure

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903SPO1V02
  • Rexel Part Number:

    30405
  • UPC:

    78590161946

Contactor, Lighting, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, Electrically Held, Open No Enclosure

$ 831.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903SPO1V02

Rexel Part # 30405

UPC 78590161946

UNSPSC 39121529

Amps 60

Family / Style 8903

IP/NEMA Rating Open

Mounting Surface

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch