Square D 8910DPA14V02 Contactor, Definite Purpose, 20A, 600VAC, 120VAC Coil, 3PH, 4P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA14V02
  • Rexel Part Number:

    27860
  • UPC:

    78590108012

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts

$ 78.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA14V02

Rexel Part # 27860

UPC 78590108012

UNSPSC 39121529

Amps 20

Family / Style 8910

Mounting Surface

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch