Square D 8940WC3S2V06Y61 Pump Panel, Fusible, NEMA Size 1, 30A, 480VAC, NEMA 3R, 3PH, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8940WC3S2V06Y61
  • Rexel Part Number:

    254338
  • UPC:

    78590102581

Pump Panel, Fusible, NEMA Size 1, 30 Amp, 480 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch

$ 2,109.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8940WC3S2V06Y61

Rexel Part # 254338

UPC 78590102581

UNSPSC 39121521

Amps 30

Family / Style 8940

IP/NEMA Rating 3R

Phase 3

Poles 3

Size 1

Type Pump Panel

Volts AC 480

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch