Square D 9001KP38LGG31 Pilot Light, LED, 120VAC, 30mm, Green Lens, 120MB, Chrome Bezel

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP38LGG31
  • Rexel Part Number:

    182809
  • UPC:

    78590164002

Pilot Light, LED, 120 Volt AC/DC, Resistor 30 mm, Round, Green Lens, 120MB Lamp, Chrome Bezel

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP38LGG31

Rexel Part # 182809

UPC 78590164002

UNSPSC 39121534

Color Green

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Pilot Light

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch