Square D 9001KR9P1RH13 Push Button, Illuminated, Push/Pull, Red, Maintained, 1NO/NC Contact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR9P1RH13
  • Rexel Part Number:

    14221
  • UPC:

    78590182108

Push Button, 30 mm, Illuminated, 120 Volt AC, Red, Mushroom Head, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact

$ 316.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR9P1RH13

Rexel Part # 14221

UPC 78590182108

UNSPSC 39122216

Amps 10

Color Red

Diameter 40 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

Volts AC 600/120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch