Square D 9001KS34K1 Selector Switch, 2-Position, Key Operated, Operator Only, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS34K1
  • Rexel Part Number:

    16644
  • UPC:

    78590191372

Selector Switch, 2 Position, Key Operated, E10, Operator Only, Spring Return from Right, 30 mm

$ 167.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS34K1

Rexel Part # 16644

UPC 78590191372

UNSPSC 39122216

Color Chrome

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Selector Switch, 2 Position, Key Operated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch