Square D 9001KT38LGG31 Pilot Light, 30mm, Remote Test, Green Lens, LED, 120VAC, Resistor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KT38LGG31
  • Rexel Part Number:

    367786
  • UPC:

    78590103617

Pilot Light, 30 mm, Remote Test, Green Lens, LED, 120 Volt AC, Resistor, 1 Normally Open Contact

$ 197.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KT38LGG31

Rexel Part # 367786

UPC 78590103617

UNSPSC 39121534

Amps 10

Color Green

Family / Style 9001

Size 30 mm

Type Pilot Light

Volts AC 600/120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch