Square D 9001KT38LYY31 Pilot Light, 30mm, Remote Test, Yellow Lens, LED, 120VAC, Resistor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KT38LYY31
  • Rexel Part Number:

    367784
  • UPC:

    78590103621

Pilot Light, 30 mm, Remote Test, Yellow Lens, LED, 120 Volt AC, Resistor, 1 Normally Open Contact

$ 197.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KT38LYY31

Rexel Part # 367784

UPC 78590103621

UNSPSC 39121534

Amps 10

Color Yellow

Family / Style 9001

Size 30 mm

Type Pilot Light

Volts AC 600/120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch