Square D 9001KYG1Y Enclosure, 1-Hole, Guarded, Die Cast, NEMA 1/3/4/13, Yellow/Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYG1Y
  • Rexel Part Number:

    383009
  • UPC:

    78590149291

Enclosure, 30 mm, 1-Hole, Guarded, Die Cast Zinc, NEMA 1/3/4/13, Yellow Cover/Gray Box

$ 150.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYG1Y

Rexel Part # 383009

UPC 78590149291

UNSPSC 39121565

Color Yellow/Gray

Family / Style 9001

IP/NEMA Rating 1

Material Die Cast Zinc

Mounting Surface

Opening 1

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch