Square D 9001KYK14 Control Station, 1 Device, Red, Mushroom Push Button, STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYK14
  • Rexel Part Number:

    22539
  • UPC:

    78590151338

Control Station, 30 mm, 1 Device, Red, Mushroom Push Button, Momentary, Legend Plate, STOP, Die Cast Zinc, NEMA 1/3/4/13

$ 270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYK14

Rexel Part # 22539

UPC 78590151338

UNSPSC 39121565

Color Red

Family / Style 9001

IP/NEMA Rating 1

Material Die Cast Zinc

Mounting Surface

Size 30 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch