Square D 9001KYK32 Control Station, 3 Device, 2 Black/Red, Push Button, UP-DOWN-STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYK32
  • Rexel Part Number:

    15565
  • UPC:

    78590104000

Control Station, 30 mm, 3 Device, 2 Black, 1 Red Push Button, Momentary, Legend Plate, UP-DOWN-STOP, Die Cast Zinc, NEMA 1/3/4/13

$ 441.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYK32

Rexel Part # 15565

UPC 78590104000

UNSPSC 39121565

Color Black/Red

Family / Style 9001

IP/NEMA Rating 1

Material Die Cast Zinc

Mounting Surface

Size 30 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch