Square D 9001KYSK201 Control Station, 2 Device, Black/Red, Push Button, START/STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYSK201
  • Rexel Part Number:

    305677
  • UPC:

    78590104008

Control Station, 30 mm, 2 Device, Black/Red Push Button, Momentary, Legend Plate, START/STOP, Stainless Steel, NEMA 1/3/4/4X/13

$ 422.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYSK201

Rexel Part # 305677

UPC 78590104008

UNSPSC 39121565

Color Black/Red

Family / Style 9001

IP/NEMA Rating 1

Material Stainless Steel

Mounting Surface

Size 30 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch