Square D 9001KYSS1 Enclosure, 30mm, 1-Hole, Stainless Steel, NEMA 1/3/4/4X/13

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KYSS1
  • Rexel Part Number:

    15378
  • UPC:

    78590101748

Enclosure, 30 mm, 1-Hole, Stainless Steel, NEMA 1/3/4/4X/13

$ 257.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KYSS1

Rexel Part # 15378

UPC 78590101748

UNSPSC 39121565

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Material Stainless Steel

Mounting Surface

Opening 1

Size 30 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch