Square D 9001SK1L1G Push Button, 30mm, Illuminated, Full Guard, Green, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SK1L1G
  • Rexel Part Number:

    264581
  • UPC:

    78590182093

Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, Operator Only

$ 167.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SK1L1G

Rexel Part # 264581

UPC 78590182093

UNSPSC 39122216

Color Green

Family / Style 9001

IP/NEMA Rating 4

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch