Square D 9001SK1L1GH13 Push Button, 30mm, Illuminated, Full Guard, Green, 1NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SK1L1GH13
  • Rexel Part Number:

    16529
  • UPC:

    78590104035

Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC

$ 231.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SK1L1GH13

Rexel Part # 16529

UPC 78590104035

UNSPSC 39122216

Amps 10

Color Green

Family / Style 9001

IP/NEMA Rating 4

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch