Square D 9001SK1L1RH13 Push Button, 30mm, Illuminated, Full Guard, Red, 1NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SK1L1RH13
  • Rexel Part Number:

    120358
  • UPC:

    78590104037

Push Button, 30 mm, Illuminated, Full Guard, Red, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC

$ 231.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SK1L1RH13

Rexel Part # 120358

UPC 78590104037

UNSPSC 39122216

Amps 10

Color Red

Family / Style 9001

IP/NEMA Rating 4

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch