Square D 9001SK2108 Potentiometer, 30mm, 10k Ohms, w/Legend Plate, Single Pot

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SK2108
  • Rexel Part Number:

    15823
  • UPC:

    78590104060

Potentiometer, 30 mm, 10 K Ohms, NEMA 4/4X/13, Single Pot

$ 287.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SK2108

Rexel Part # 15823

UPC 78590104060

UNSPSC 39122216

Family / Style 9001

IP/NEMA Rating 4

Mounting Panel

Range 10000 Ohms

Size 30 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch