Square D 9001SK43J1 Selector Switch, 30mm, 3 Position, Illuminated, No Knob, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SK43J1
  • Rexel Part Number:

    266121
  • UPC:

    78590104842

Selector Switch, 30 mm, 3 Position, Illuminated, No Knob, 120 Volt AC, Operator Only, Cam C

$ 158.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SK43J1

Rexel Part # 266121

UPC 78590104842

UNSPSC 39122216

Color No Knob

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Selector Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch