Square D 9001SKP35 Pilot Light, 30mm, No Lens, 24/28V AC/DC, Transformer, Incandescent

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKP35
  • Rexel Part Number:

    260453
  • UPC:

    78590104843

Pilot Light, 30 mm, No Lens, 24/28 Volt AC/DC, Transformer, Incandescent, NEMA 4/4X/13

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKP35

Rexel Part # 260453

UPC 78590104843

UNSPSC 39121534

Color No lens

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 24/28

Volts DC 24/28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch