Square D 9001SKP38LGG31 Pilot Light, 30mm,LED, Green Fresnel Lens, 120V AC/DC, Full Voltage

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKP38LGG31
  • Rexel Part Number:

    15360
  • UPC:

    78590104142

Pilot Light, 30 mm, LED, Green Fresnel Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKP38LGG31

Rexel Part # 15360

UPC 78590104142

UNSPSC 39121534

Color Green

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch