Square D 9001SKP38LYY31 Pilot Light, 30mm,LED, Yellow Fresnel Lens, 120V AC/DC, Full Voltage

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKP38LYY31
  • Rexel Part Number:

    301537
  • UPC:

    78590104156

Pilot Light, 30 mm, LED, Yellow Fresnel Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKP38LYY31

Rexel Part # 301537

UPC 78590104156

UNSPSC 39121534

Color Yellow

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 380/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch