Square D 9001SKR5R05H13 Push Button, 30mm, Mushroom Head, Red, E-STOP, 1NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKR5R05H13
  • Rexel Part Number:

    300300
  • UPC:

    78590104291

Push Button, 30 mm, Mushroom Head, Red, Imprinted EMERGENCY-STOP, 1 Normally Open, 1 Normally Closed Contacts, 10 Amps, 600 Volt AC

$ 142.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKR5R05H13

Rexel Part # 300300

UPC 78590104291

UNSPSC 39122216

Amps 10

Color Red

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch