Square D 9001SKS42B Selector Switch, 3-Position, Black, Maintained, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKS42B
  • Rexel Part Number:

    123018
  • UPC:

    78590182092

Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam B

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKS42B

Rexel Part # 123018

UPC 78590182092

UNSPSC 39122216

Color Black

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch