Square D 9001SKS43BH13 Selector Switch, 3-Position, Black, Maintained, 1NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKS43BH13
  • Rexel Part Number:

    25446
  • UPC:

    78590104372

Selector Switch, 3 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam C

$ 106.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKS43BH13

Rexel Part # 25446

UPC 78590104372

UNSPSC 39121512

Amps 10

Color Black

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch