Square D 9001SKS49B Selector Switch, 3-Position, Black, Maintained, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKS49B
  • Rexel Part Number:

    16486
  • UPC:

    78590104391

Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam J

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKS49B

Rexel Part # 16486

UPC 78590104391

UNSPSC 39122216

Color Black

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch