Square D 9001SKSTS1 Pendant Station, Toggle Switch, Bat Handle, SPST, Boot, Bracket

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKSTS1
  • Rexel Part Number:

    184293
  • UPC:

    78590154673

Pendant Station, Toggle Switch, Bat Handle, 1-Pole, Single Throw, with Boot, Bracket, and Screws

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKSTS1

Rexel Part # 184293

UPC 78590154673

UNSPSC 39121561

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pendant Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch