Square D 9001SKY1 Pilot Device, Enclosure, Plastic, 1 Hole, NEMA 3/4/4X/13, Surface

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKY1
  • Rexel Part Number:

    24044
  • UPC:

    78590115407

Pilot Device, Enclosure, Plastic, 1 Hole, NEMA 3/4/4X/13, Surface

$ 171.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKY1

Rexel Part # 24044

UPC 78590115407

UNSPSC 39121565

Color Gray

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Surface

Size 30 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch