Square D 9001Y22 Push Button, Illuminated, Yellow, Push/Pull Knob

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001Y22
  • Rexel Part Number:

    298080
  • UPC:

    78590132000

Push Button, Illuminated, Yellow, Push/Pull Knob

$ 9.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001Y22

Rexel Part # 298080

UPC 78590132000

UNSPSC 39122216

Color Yellow

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch