Square D 9007AW36 Limit Switch, Roller Plunger Head, 15A, 600VAC, 1P, NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007AW36
  • Rexel Part Number:

    72846
  • UPC:

    78590180443

Limit Switch, Roller Plunger Head, 15 Amp, 600 Volt AC, 1-Pole, Normally Open/Normally Closed

$ 283.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007AW36

Rexel Part # 72846

UPC 78590180443

UNSPSC 39122213

Amps 15

Family / Style 9007

IP/NEMA Rating 1

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch