Square D 9007B9 Limit Switch, Lever Arm, 1.38" Diameter Steel Roller, Convertible

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007B9
  • Rexel Part Number:

    72890
  • UPC:

    78590175983

Limit Switch, Lever Arm, 1.38 Inch Diameter, Steel Roller, Convertible, 2.5 Inch Offset, Cast Zinc

$ 50.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007B9

Rexel Part # 72890

UPC 78590175983

UNSPSC 39122213

Diameter 1.38 in

Family / Style 9007

Length 2.5 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch