Square D 9007C Limit Switch, Side Rotary Operating Head, Maintained Contact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C
  • Rexel Part Number:

    406952
  • UPC:

    78590181199

Limit Switch, Side Rotary Operating Head, Maintained Contact, Clockwise Trip, Counterclockwise Reset

$ 88.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C

Rexel Part # 406952

UPC 78590181199

UNSPSC 39122213

Family / Style 9007

IP/NEMA Rating 1

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch