Square D 9007C54KC Limit Switch, Wobble Head, Coil Spring, Multi-Directional, 1PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C54KC
  • Rexel Part Number:

    263139
  • UPC:

    78590154212

Limit Switch, Wobble Head, Coil Spring, Multi-Directional, 1-Pole Double Throw, 10 Amp, 600 Volt AC

$ 189.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C54KC

Rexel Part # 263139

UPC 78590154212

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch