Square D 9007C62B Limit Switch, Side Rotary, 2NO/NC, Contacts, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C62B
  • Rexel Part Number:

    263148
  • UPC:

    78590150064

Limit Switch, Side Rotary, Spring Return, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Contacts, 10 Amp, 600 Volt AC

$ 207.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C62B

Rexel Part # 263148

UPC 78590150064

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch