Square D 9007CO3 Limit Switch, 10A, 600VAC, 2NO/NC Contact, Top Push Button

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CO3
  • Rexel Part Number:

    57094
  • UPC:

    78590182100

Limit Switch, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed Contact, Top Push Button, 4.0 mm Travel

$ 92.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CO3

Rexel Part # 57094

UPC 78590182100

UNSPSC 39121505

Amps 10

Family / Style 9007

Poles 1

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch