Square D 9007CO62B2 Limit Switch, Plug In, Body, Rotary Head, 10A, 600VAC, 2NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CO62B2
  • Rexel Part Number:

    72544
  • UPC:

    78590153072

Limit Switch, Plug In, Body, Rotary Head, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts

$ 182.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CO62B2

Rexel Part # 72544

UPC 78590153072

UNSPSC 39122213

Amps 10

Family / Style 9007

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch