Square D 9007CR53B2 Limit Switch, Side Rotary, Fixed, No Lever, 10A, 600VAC, 1PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CR53B2
  • Rexel Part Number:

    73249
  • UPC:

    78590176335

Limit Switch, Side Rotary, Fixed, No Lever, 10 Amp, 600 Volt AC, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

$ 326.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CR53B2

Rexel Part # 73249

UPC 78590176335

UNSPSC 39122213

Amps 10

Family / Style 9007

Poles 1

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch