Square D 9007CR65B2 Limit Switch, Side Rotary, Fixed, No Lever, 10A, 600VAC, 2PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CR65B2
  • Rexel Part Number:

    266221
  • UPC:

    78590104732

Limit Switch, Side Rotary, Fixed, No Lever, 10 Amp, 600 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed Contacts

$ 402.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CR65B2

Rexel Part # 266221

UPC 78590104732

UNSPSC 39122213

Amps 10

Family / Style 9007

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch