Square D 9007FA3 Limit Switch, Operator Arm, Rod Lever, 12" Length, 0.075" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007FA3
  • Rexel Part Number:

    64803
  • UPC:

    78590174263

Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 12 Inch, Length, 0.075 Inch, Diameter

$ 29.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007FA3

Rexel Part # 64803

UPC 78590174263

UNSPSC 39122213

Diameter 0.075 in

Family / Style 9007

Length 12 in

Material Stainless steel

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch