Square D 9007FA5 Limit Switch, Operator Arm, Rod Lever, 12" Length, 0.25" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007FA5
  • Rexel Part Number:

    64789
  • UPC:

    78590174270

Limit Switch, Operator Arm, Rod Lever, Plastic, 12 Inch, Length, 0.25 Inch, Diameter

$ 40.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007FA5

Rexel Part # 64789

UPC 78590174270

UNSPSC 39122213

Diameter 0.25 in

Family / Style 9007

Length 12 in

Material Plastic

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch