Square D 9007HA22 Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 1" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007HA22
  • Rexel Part Number:

    72379
  • UPC:

    78590172323

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 1 Inch Diameter, 0.63 Width

$ 40.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007HA22

Rexel Part # 72379

UPC 78590172323

UNSPSC 39122213

Diameter 1 in

Family / Style 9007

Length 0.88

Material Nylon

Product Width 0.63 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch