Square D 9007HA23 Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 1" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007HA23
  • Rexel Part Number:

    166743
  • UPC:

    78590175301

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 1 Inch Diameter, 0.63 Width, Bendable

$ 40.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007HA23

Rexel Part # 166743

UPC 78590175301

UNSPSC 39122213

Diameter 1 in

Family / Style 9007

Length 0.88

Material Nylon

Product Width 0.63 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch