Square D 9007HA4 Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007HA4
  • Rexel Part Number:

    73304
  • UPC:

    78590174342

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width

$ 28.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007HA4

Rexel Part # 73304

UPC 78590174342

UNSPSC 39122213

Diameter 0.63 in

Family / Style 9007

Length 0.88

Material Nylon

Product Width 0.25 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch