Square D 9007MA1 Limit Switch, Fixed Roller Lever, 1.5" Length, 0.63" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MA1
  • Rexel Part Number:

    72627
  • UPC:

    78590183723

Limit Switch, Fixed Roller Lever, 1.5 Inch Length, 0.0 Inch Offset, Steel, 0.63 Inch Diameter, 0.25 Inch Width

$ 17.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MA1

Rexel Part # 72627

UPC 78590183723

UNSPSC 39122213

Diameter 0.63 in

Family / Style 9007

Length 1.5 in

Material Steel

Product Width 0.25 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch