Square D 9007MA11M Limit Switch, Adjustable Roller Lever, 1.5" Length, 0.75" Diameter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MA11M
  • Rexel Part Number:

    72767
  • UPC:

    78590181971

Limit Switch, Adjustable Roller Lever, Inside/Outside, 1.5 Inch Length, 0.0 Inch Offset, Steel, 0.75 Inch Diameter, 0.25 Inch Width

$ 87.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MA11M

Rexel Part # 72767

UPC 78590181971

UNSPSC 39122213

Diameter 0.75 in

Family / Style 9007

Length 1.5 in

Material Steel

Product Width 0.25 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch