Square D 9007MS02S0100 Limit Switch, Roller Plunger, 10A, 300VAC, Prewired, 3', Yellow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MS02S0100
  • Rexel Part Number:

    72454
  • UPC:

    78590155062

Limit Switch, Roller Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 3 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

$ 89.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MS02S0100

Rexel Part # 72454

UPC 78590155062

UNSPSC 39122213

Amps 10

Color Temperature Yellow

Family / Style 9007

Length 3 ft

Poles 1

Type Limt Switch

Volts AC 300

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch