Square D 9007MS04S0300 Limit Switch, Side Rotary, 10A, 300VAC, Prewired, 9' Cable, Yellow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MS04S0300
  • Rexel Part Number:

    72480
  • UPC:

    78590155054

Limit Switch, Side Rotary, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 9 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

$ 125.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MS04S0300

Rexel Part # 72480

UPC 78590155054

UNSPSC 39122213

Amps 10

Color Temperature Yellow

Family / Style 9007

Length 9 ft

Poles 1

Type Limit Switch

Volts AC 300

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch