Square D 9007MS10S0200 Limit Switch, Top Plunger, 10A, 300VAC, Prewired, 6' Cable, Yellow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MS10S0200
  • Rexel Part Number:

    395603
  • UPC:

    78590114639

Limit Switch, Booted Top Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 6 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

$ 91.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MS10S0200

Rexel Part # 395603

UPC 78590114639

UNSPSC 39122213

Color Temperature Yellow

Family / Style 9007

Length 6 ft

Poles 1

Type Limit Switch

Volts AC 300

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch