Square D 9007R22 Limit Switch, Conveyor Side Guide, 8.44" L, 0.88" D 3.75" W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007R22
  • Rexel Part Number:

    118321
  • UPC:

    78590160229

Limit Switch, Conveyor Side Guide, Delrin Roller, 8.44 Inch Length, 0.88 Inch Diameter, 3.75 Inch Width

$ 130.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007R22

Rexel Part # 118321

UPC 78590160229

UNSPSC 39122213

Diameter 0.88 in

Family / Style 9007

Length 8.44 in

Material Delrin

Product Width 3.75 in

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch