Square D 9012GAW5 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 475PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GAW5
  • Rexel Part Number:

    75362
  • UPC:

    78590102474

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 475 PSI, 3 - 150 PSI Range, 6 - 30 PSI Differential, NEMA 4/4X/13

$ 313.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GAW5

Rexel Part # 75362

UPC 78590102474

UNSPSC 39122210

Amps 10

Family / Style 90012

IP/NEMA Rating 14/4X/13

Mounting NPT

Range 475

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch